TITEX F1231-18 REAMING TOOLS HSS/-CO 5071684
Adjustable Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1231-18
Rubix:356A8342
Manufacturer :5071684
EAN:4031132092850

Documents
Product details : TITEX F1231-18 REAMING TOOLS HSS/-CO 5071684
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Total length | 188 mm |
| Length of cut | 68 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 152.50 excl. VAT
/ Each
£ 183.00 incl. VAT
- Usually arrives within 14 working days