VOELKEL-TS 25312 HSS-G HAND TAPS (SET OF 2 PCS.) G (BSP) 1/8
Hand Tap Finisher
See technical informationSee documentsReferences
Völkel Threading Solutions:25312
Rubix:239A3859
EAN:8031591258657

Documents
Product details : VOELKEL-TS 25312 HSS-G HAND TAPS (SET OF 2 PCS.) G (BSP) 1/8
Applications
Unalloyed and low alloyed steel;For through and blind holes;For thread cutting by hand
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Total length | 63 mm |
| Drilling diameter | 8.8 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Tolerance | medium |
| No. of threads per inch | 28 |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
- Usually arrives within 14 working days