References
Völkel Threading Solutions:27638
Rubix:118A8172
EAN:4022835276388

Product details : VOELKEL-TS M6X1.0 TAP VOLKEL-27638
Völkel 27638 Hand Tap Finisher Non-Serial having tolerance ISO2 / 6H - Hand Tap Finisher Non-Serial having tolerance ISO2 / 6H is used on easily machinable materials up to 900 N/mm2 and unalloyed and low-alloyed steels
Applications
Through and blind holesThread cutting by handGeneral purpose use
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 50 mm |
| Square drive adapter | 4.9 mm |
| Tolerance | iso 2 /6h |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- In stock: Next day delivery