• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36

LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36

LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36

See technical informationSee documents

References

Lucart:811D17E
Rubix:260A7561
brand logo
brand logo

Documents

Product details : LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 14.66 excl. VAT
/ Each
£ 17.59 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SCOTT 8614 ESSENTIAL TOILET TISSUE JUMBO 200 SHEETS WHITE PK12SCOTT 8591 CONTROL 833 TOILET TISSUE SHEETS CENTREFEED ROLL WHITE PK12WYPALL 7772 CLEANING WIPERS 50 SHEETS GREEN PK6LUCART 870136 ECO230 WHT 2PLY HYGIENE ROLL 50MX500MM PK9WORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6TORK 472193 WHITE SMARTONEMINI TOILET ROLL T9 2PLY 620 SHEETS PK12TORK 472650 WHITE OPTISERVE CORELESS TOILET PAPER 3PLY 550 SHEETS PK18SCOTT 6657 SLIMROLL HAND TOWELS WHITE PK6WORKLINE JTP402 JUMBO TOILET ROLL 2 PLY 60MM CORE 300M WHITE PK6TORK 110275 WHITE SOFT JUMBO TOILET PAPER ROLL T1 2PLY 1800 SHEETS PK6TORK 100585 WHITE PEAKSERVE CONT PAPER HAND TOWELS H5 1PLY X410 PK12LUCART 863103E EASY360B BLU 1PLY V-FOLD TOWEL 300X12TORK 130045 WHITE WIPING PAPER PLUS W1 2PLY 1500 SHEETSTORK 520304 GREY INDUSTRIAL CLEANING CLOTHS W1 1PLY 950 SHEETSLUCART 861059E ECONATURAL 2PLY 155 ID ROLL TOWEL 155MX208MMX38MM PK6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap