References
SMC:D-F8N
Rubix:265A1224
Manufacturer :D-F8N
EAN:3618035636728

Documents
Product details : SMC D-F8N
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
F8N/F8P/F8B, Solid State Switch, Direct Mounting, Grommet
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type | solid state auto switch |
| Execution | d |
| Min. tension | 28 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 41.70 excl. VAT
/ Each
£ 50.04 incl. VAT
- Delivery usually within ( 4 ) days