References
Festo:DHAA-G-Q11-25-B11-25
Rubix:390A7364
Manufacturer :1741183
EAN:4052568246464

Documents
Product details : FESTO 1741183 ADAPTER KIT
Adapter kit DHAA-G-Q11-25-B11-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B11-25 installation position=any, corrosion resistance class KBK=2, mounting type=(* with through-hole and screw, * with centering sleeve), material note=RoHS compliant, material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 113.89 excl. VAT
/ Each
£ 136.67 incl. VAT
- Delivery usually within ( 16 ) days