Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
RUST-OLEUM 2116 TOPCOAT AEROSOL STAINLESS STEEL 500ML
RUST-OLEUM 2116 TOPCOAT AEROSOL STAINLESS STEEL 500ML
Hard Hat® Topcoat Stainless Steel
References
rust-oleum:
2116
rubix:
319441
ean:
8715743006319
Technical specifications
Capacity
500
ml
Colour
Other
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 2116 TOPCOAT AEROSOL STAINLESS STEEL 500ML
Hard Hat® Metal Finishes Stainless Steel - double protection (chemical & mechanical)
Strengths
Non-splashing paint. Excellent spraying quality. High-quality pigments: ensure longer-lasting gloss and colour.
Applications
For non-coated steel, wood and concrete.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
65
x
240
mm
Logistic Weight
529
g
Capacity
500
ml
Colour
Other
Max.Operation temperature
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.55
excl. VAT
/
Each
£
22.26
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 860161 PAINT AEROSOLS COLOUR IVORY RAL 1015 400ML
RUST-OLEUM 2125 TOPCOAT AEROSOL NATIONAL BLUE 500ML
RUST-OLEUM 7365MS.2.5 COMBICOLOR MULTI-SURFACE GLOSS BRIGHT RED 2.5L
SPARTEX 860183 PAINT AEROSOLS COLOUR BLACK HAUTE TEMPERATURE 400ML
AMBERSIL ACRYLIC PAINT BELLE ORANGE RAL 2004 400 MLT 20559
AMBERSIL ACRYLIC PAINT GREEN RAL 6002 400 MLT 20187
RUST-OLEUM 2500 TOPCOAT AEROSOL SIGNAL CLEAR 500ML
JOHNSTONES NON DRIP GLOSS PAINT BRILLIANT WHITE 301599 1L
RUST-OLEUM 7392MS.0.75 COMBICOLOR MULTI-SURFACE GLOSS WHITE 750ML
TYGRIS AEROSOL MATT PAINT BLACK P300 X 400ML
RUST-OLEUM 2222 HARD HAT FLUORESCENT BLUE TOPCOAT 500ML
RUST-OLEUM 2192 TOPCOAT AEROSOL GLOSS WHITE 500ML
SPARTEX 860159 PAINT AEROSOLS COLOUR YELLOW GOLD RAL 1004 400ML
Duplicate of 318671
AMBERSIL ACRYLIC PAINT CHROME SILVER 400 MLT 20190