JSP ABW000-001-100 HARDCAP A1+ SHORT PEAK BLK WINTER


HARDCAP A1 +™ helmet

References
jsp:ABW000-001-100
rubix:80099970
ean:5038428127684
brand logo
brand logo
Technical specifications
ColourBlack
Size of visor5 cm

Product details : JSP ABW000-001-100 HARDCAP A1+ SHORT PEAK BLK WINTER


Designed to protect against shocks and injuries on the head. Amendment A1 requires an impact on the front of the helmet, an impact on the top and an impact on the rear of the helmet. JSP goes beyond these recommendations by also performing side tests. Fully adjustable for a perfect fit. Twelve ventilation points. Available in other colours. Customization of the helmet by transfer or logo embroidery. EN812 Standard.

Strengths

Anti-perspirant tape in sponge material for extra absorption and comfort for the worker. Comfort pad in expanded neoprene. Easy to adjust, with one hand, saves time and offers more security. The elastic is fixed under the occipital bone and offers an adaptation to all head sizes, from 53 cm to 64 cm. The protective shell can be removed, so that the textile is cleaned, a guarantee of hygiene and durability.

Applications

High-end crash helmet for industry: protection and comfort.

Technical specifications


Attributes
ColourBlack
Size of visor5 cm
Show UNSPSC/ECL@SS
£ 31.93 excl. VAT
/ Each
£ 38.32 incl. VAT
  • Delivery usually within ( 4 ) days