JSP ABT000-00N-500 HARDCAP A1+ MICRO PEAK BLK/HIVIS ORG


HARDskull protection A1 + ™ skull protection

References
jsp:ABT000-00N-500
rubix:80328886
ean:5038428056298
brand logo
brand logo
Technical specifications
ColourBlack
Size of visor2.5 cm
See all Specifications

Product details : JSP ABT000-00N-500 HARDCAP A1+ MICRO PEAK BLK/HIVIS ORG


Designed to protect against shocks and injuries on the head. Amendment A1 requires an impact on the front of the skull protection, an impact on the top and an impact on the rear of the skull protection. JSP goes beyond these recommendations by also performing side tests. Fully adjustable for a perfect fit. Twelve ventilation points. Available in other colors. Customization of the skull protection by transfer or logo embroidery. EN812 Standard.

Material : Canvas cap HDPE inner liner

Strengths

Anti-perspirant tape in sponge material for extra absorption and comfort for the worker. Easy adjustment, one-handed, saving time and more safety. the elastic is fixed under the occipital bone and offers an adaptation to all the head, ranging from 53cm to 64cm. Comfort shell in expanded neoprene. The protective shell can be removed, so that the textile is cleaned, a guarantee of hygiene and durability.

Applications

High-end crash skull protection for industry: protection and comfort.

Technical specifications


Attributes
ColourBlack
Size of visor2.5 cm
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
  • Usually arrives within 14 working days