References
Portwest:PW79ORR
Rubix:169A9299
Manufacturer :PW79ORR
EAN:5036108171927
Documents
Product details : PORTWEST PW79 LONG PEAK BUMP CAP ORANGE
Modern style bump cap with long peak (7cm) for ideal protection from glare. Available in Hi-Visibility colours and navy. Mesh panel on the back which, together with the ventilation holes on the internal shell, help cooling comfort. Hook and loop adjustable size.
Strengths
•Long peak for maximum protection against shock and light
Hi-Visibility colour for visibility in daylight
Durable high density EVA protects and gives comfort to the wearer
Inner shell and soft pad for shock absorption
Hook and loop strap for safe and secure fit
Hi-Visibility colour for visibility in daylight
Durable high density EVA protects and gives comfort to the wearer
Inner shell and soft pad for shock absorption
Hook and loop strap for safe and secure fit
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size of visor | 7 cm |
Show UNSPSC/ECL@SS
£ 10.11 excl. VAT
/ Each
£ 12.13 incl. VAT
- In stock: Next day delivery
