References
Portwest:PW89BKR
Rubix:212A2340
Manufacturer :PW89BKR
EAN:5036108261291
Documents
Product details : PORTWEST PW89 SHORT PEAK BUMP CAP BLACK
Without reducing the level of performance and protection, the short peak of this bump cap gives the benefit of lighter wear and better visibility. Peak length 3cm only. Hook and loop adjustable size.
Strengths
•Short peak (3cm) for better visibility
Inner ABS shell and soft pad for shock absorption
Durable high density EVA protects and gives comfort to the wearer
Hook and loop strap for safe and secure fit
Padded headband for comfort
Retail bag which aids presentation for retail sales
CE certified
Inner ABS shell and soft pad for shock absorption
Durable high density EVA protects and gives comfort to the wearer
Hook and loop strap for safe and secure fit
Padded headband for comfort
Retail bag which aids presentation for retail sales
CE certified
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size of visor | 3 cm |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- In stock: Next day delivery
