Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS600181860CBHD SHELVING 1800X1800X600 & 4 SHELVES
SSD VS600181860CBHD SHELVING 1800X1800X600 & 4 SHELVES
HD VALUE SHELVING
References
rubix-uk:
VS600181860CB
rubix:
256A7880
Technical specifications
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS600181860CBHD SHELVING 1800X1800X600 & 4 SHELVES
Technical specifications
Attributes
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
Length
1800
mm
Depth
600
mm
Load
600
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
291.14
excl. VAT
/
Each
£
349.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 SHELVING 1980 X 1800 X 600MM SX024GW
BOTT ADDITIONAL SHELF 42101018.51V
MORESECURE SHELVING 1980 X 1800 X 600MM ESX024GT
LONGSPAN LITE LLEK123GUGT EXTENSION BAY - 3 LEVELS 1800X2000X900
GPC LWS1260Z MAMMOTH LONGSPAN SHELVING 610 X 1200 1980
LONGSPAN LITE LLSK101GUGT STARTER BAY - 3 LEVELS 1800X1500X450
MRSC06RD MAILROOM SORTING UNIT - 6 COMPARTMENTS 1067 X 381 X 554 RED
LONGSPAN LITE LLSK321GUGT STARTER BAY - 3 LEVELS 2400X1500X900
SSD VS360189045CBHD SHELVING 1800X900X450 & 4 SHELVES
ROEBUCK /SHELF-UPR1600MM-WHT-PK2 SLOTTED SHELF UPRIGHT WHITE 1600MM PA
LONGSPAN LITE LLSK103GUGT STARTER BAY - 3 LEVELS 1800X2000X450
GPC BGS0603Z MAMMOTH GALVANISED SHELVING - 3 SHELVES 600 X 1000 900
LONGSPAN LITE LLEL2090GT EXTRA LEVEL COMPLETE X2000X900
LONGSPAN LITE LLSK313GUGT STARTER BAY - 3 LEVELS 2400X2000X600
LONGSPAN LITE LLEK202GUGT EXTENSION BAY - 3 LEVELS 2100X1800X450