Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
ROEBUCK /SHELF-UPR1600MM-WHT-PK2 SLOTTED SHELF UPRIGHT WHITE 1600MM PA
ROEBUCK /SHELF-UPR1600MM-WHT-PK2 SLOTTED SHELF UPRIGHT WHITE 1600MM PA
Light and medium duty shelving Unbranded
References
unbranded:
/SHELF-UPR1600MM-WHT-PK2
rubix:
8881626
Product details
Technical specifications
Product details : ROEBUCK /SHELF-UPR1600MM-WHT-PK2 SLOTTED SHELF UPRIGHT WHITE 1600MM PA
Used in conjunction with brackets (see above) becomes a modular shelving system. Easy to construct and alter.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.30
excl. VAT
/
Each
£
37.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LONGSPAN LITE LLEK322GUGT EXTENSION BAY - 3 LEVELS 2400X1800X900
LONGSPAN LITE LLEL1590GT EXTRA LEVEL COMPLETE X1500X900
GPC BBS0403Z MAMMOTH ECONOMY SHELVING - 3 MDF SHELVES 400 X 900
LINK 51 LG SP SHELVING 1800 X 600 18LO6018C32LSTS
LONGSPAN LITE LLSK223GUGT STARTER BAY - 3 LEVELS 2100X2000X900
LONGSPAN LITE LLSK212GUGT STARTER BAY - 3 LEVELS 2100X1800X600
LONGSPAN LITE LLEK213GUGT EXTENSION BAY - 3 LEVELS 2100X2000X600
SSD VS400181860CBHD SHELVING 1800X1800X600 & 4 SHELVES
LINK 51 SHELVING 1980 X 2400 X 900MM SX014GW
LONGSPAN LITE LLSK213GUGT STARTER BAY - 3 LEVELS 2100X2000X600
SSD VS600211860CBHD SHELVING 1800X2100X600 & 4 SHELVES
MORESECURE SHELVING 1980 X 1800 X 600MM ESX024GT
LONGSPAN LITE LLEK321GUGT EXTENSION BAY - 3 LEVELS 2400X1500X900
GPC LWS1560Z MAMMOTH LONGSPAN SHELVING 610 X 1500 1980
LONGSPAN LITE LLSK211GUGT STARTER BAY - 3 LEVELS 2100X1500X600