SSD VS360181245CBHD SHELVING 1800X1200X450 & 4 SHELVES


HD VALUE SHELVING

References
rubix-uk:VS360181245CB
rubix:256A7871
brand logo
brand logo
Technical specifications
Typehd value shelving
Number of levels4
Height1800 mm
See all Specifications

Product details : SSD VS360181245CBHD SHELVING 1800X1200X450 & 4 SHELVES


Technical specifications


Attributes
Typehd value shelving
Number of levels4
Height1800 mm
Length1200 mm
Depth450 mm
Load360 kg
Show UNSPSC/ECL@SS
£ 115.32 excl. VAT
/ Each
£ 138.38 incl. VAT
  • Usually arrives within 14 working days