Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS400181560CBHD SHELVING 1800X1500X600 & 4 SHELVES
SSD VS400181560CBHD SHELVING 1800X1500X600 & 4 SHELVES
Light and medium duty shelving Rubix-UK
References
rubix-uk:
VS400181560CB
rubix:
256A7874
Technical specifications
Number of levels
4
Height
1800
mm
Length
1500
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS400181560CBHD SHELVING 1800X1500X600 & 4 SHELVES
Technical specifications
Attributes
Number of levels
4
Height
1800
mm
Length
1500
mm
Depth
600
mm
Load
400
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.57
excl. VAT
/
Each
£
286.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 LG SP SHELVING 1800 X 2400 X 600MM STR 18LO6024C34LSTS
GPC GVR99 MOBILE VARIABLE HEIGHT SHEET RACK 1400X800X1135MM
GPC BGS0603Z MAMMOTH GALVANISED SHELVING - 3 SHELVES 600 X 1000 900
LONGSPAN LITE LLSK222GUGT STARTER BAY - 3 LEVELS 2100X1800X900
LONGSPAN LITE LLEK123GUGT EXTENSION BAY - 3 LEVELS 1800X2000X900
LONGSPAN LITE LLSK112GUGT STARTER BAY - 3 LEVELS 1800X1800X600
LONGSPAN LITE LLEK303GUGT EXTENSION BAY - 3 LEVELS 2400X2000X450
MRSC06BL MAILROOM SORTING UNIT - 6 COMPARTMENTS 1067 X 381 X 554 BLUE
LINK 51 SHELVING 1980 X 2400 X 900MM SX014GW
LINK 51 SHELVING 1980 X 900 X 450-ES X 004GT ESX004GT
ROEBUCK /SHELF-UPR1600MM-WHT-PK2 SLOTTED SHELF UPRIGHT WHITE 1600MM PA
GPC BBS0405Z MAMMOTH ECONOMY SHELVING - 5 MDF SHELVES 400 X 900 1800
SSD VS400211860CBHD SHELVING 1800X2100X600 & 4 SHELVES
MAMMOTH MRS1060Z LIGHT DUTY RACKING 1800X1000X600 5 CHIPBOARD SHELVES
MRSC20RD MAILROOM SORTING UNIT - 20 COMPARTMENTS 1219 X 381 X 1067 RED