Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS400181860CBHD SHELVING 1800X1800X600 & 4 SHELVES
SSD VS400181860CBHD SHELVING 1800X1800X600 & 4 SHELVES
HD VALUE SHELVING
References
rubix-uk:
VS400181860CB
rubix:
256A7875
Technical specifications
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS400181860CBHD SHELVING 1800X1800X600 & 4 SHELVES
Technical specifications
Attributes
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
Length
1800
mm
Depth
600
mm
Load
400
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.20
excl. VAT
/
Each
£
299.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC LWS1860Z MAMMOTH LONGSPAN SHELVING 610 X 1800 1980
LINK 51 SHELVING 1980 X 1200 X 450MM SX005GW
MRSC18GY MAILROOM SORTING UNIT 18 COMPARTMENTS 1067 X 381 X 1067 GREEN
ROEBUCK TS240-0250WH LONDON SHELF BRACKET WHITE 10 X 8 PACK OF PK20
SSD VS600211860WMHD SHELVING 1800X2100X600 & 4 SHELVES
LONGSPAN LITE LLEK123GUGT EXTENSION BAY - 3 LEVELS 1800X2000X900
LONGSPAN LITE LLEK112GUGT EXTENSION BAY - 3 LEVELS 1800X1800X600
LONGSPAN LITE LLSK323GUGT STARTER BAY - 3 LEVELS 2400X2000X900
LONGSPAN LITE LLSK213GUGT STARTER BAY - 3 LEVELS 2100X2000X600
SSD VS400181560CBHD SHELVING 1800X1500X600 & 4 SHELVES
GPC MCS0606Z MAMMOTH CORNER SHELVING 600/600 X 1000/1000 1800
LINK 51 SHELVING 1980 X 1200 X 300MM ESX002GT
MRSC20RD MAILROOM SORTING UNIT - 20 COMPARTMENTS 1219 X 381 X 1067 RED
LINK 51 LG SP SHELVING 1800 X 600 18LO6018C32LSTS
LONGSPAN LITE LLEK223GUGT EXTENSION BAY - 3 LEVELS 2100X2000X900