Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS360181545CBHD SHELVING 1800X1500X450 & 4 SHELVES
SSD VS360181545CBHD SHELVING 1800X1500X450 & 4 SHELVES
HD VALUE SHELVING
References
rubix-uk:
VS360181545CB
rubix:
256A7872
Technical specifications
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS360181545CBHD SHELVING 1800X1500X450 & 4 SHELVES
Technical specifications
Attributes
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
Length
1500
mm
Depth
450
mm
Load
360
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.86
excl. VAT
/
Each
£
175.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT ADDITIONAL SHELF 16926915.51
MRSC12BL MAILROOM SORTING UNIT - 12 COMPARTMENTS 1067 X 381 X 725 BLUE
LONGSPAN LITE LLEK112GUGT EXTENSION BAY - 3 LEVELS 1800X1800X600
LONGSPAN LITE LLEK101GUGT EXTENSION BAY - 3 LEVELS 1800X1500X450
GPC GVR24 VERTICAL STORAGE RACK 4 BAYS 1200 X 600 X 1500MM
LONGSPAN LITE LLSK312GUGT STARTER BAY - 3 LEVELS 2400X1800X600
LONGSPAN LITE LLSK202GUGT STARTER BAY - 3 LEVELS 2100X1800X450
SSD GA300181245WMHD SHELVING 1800X1200X450 & 4 SHELVES
MORESECURE SHELVING 1980 X 1800 X 600MM ESX024GT
MRSC18GY MAILROOM SORTING UNIT 18 COMPARTMENTS 1067 X 381 X 1067 GREEN
SSD VS36018904562CBHD SHELVING 1800X900X450X620 & 4 SHELVES
LONGSPAN LITE LLEK212GUGT EXTENSION BAY - 3 LEVELS 2100X1800X600
LONGSPAN LITE LLEK223GUGT EXTENSION BAY - 3 LEVELS 2100X2000X900
LONGSPAN LITE LLEL1845GT EXTRA LEVEL COMPLETE X1800X450
GPC GVR99 MOBILE VARIABLE HEIGHT SHEET RACK 1400X800X1135MM