GPC GVR24 VERTICAL STORAGE RACK 4 BAYS 1200 X 600 X 1500MM


Light and medium duty shelving GPC Industries

References
gpc industries:GVR24
rubix:230A6620
brand logo
brand logo
Technical specifications
Typeracking
Height1500 mm
Depth600 mm
See all Specifications

Product details : GPC GVR24 VERTICAL STORAGE RACK 4 BAYS 1200 X 600 X 1500MM


Foully welded construction
Distance between support bars: 250mm
Pre-drilled for bolting to the floor
A forklift will be needed to unload these products

Strengths

•Moulded in food grade polyethylene
Fully nestable when empty, moulded in anti-jam design and fully watertight

Technical specifications


Attributes
Typeracking
Height1500 mm
Depth600 mm
Weight70 kg
Show UNSPSC/ECL@SS
£ 1,050.55 excl. VAT
/ Each
£ 1,260.66 incl. VAT
  • Usually arrives within 14 working days