LEDLENSER 503319 HF6R HEADLAMP RECHARGEABLE (900) - BLACK
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503319
Rubix:461A0410
Manufacturer :503319





Product details : LEDLENSER 503319 HF6R HEADLAMP RECHARGEABLE (900) - BLACK
Powerful headlamp with spot, mid and flood light as well as red front light
Automatic dimming and focusing (Adaptive Light Beam) for hands-free use
Charging via USB-C
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
Automatic dimming and focusing (Adaptive Light Beam) for hands-free use
Charging via USB-C
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503319 HF6R HEADLAMP RECHARGEABLE (900) - BLACK
Technical specifications
Attributes
| Luminance | 900 lm |
|---|---|
| Weight | 130 g |
| Number of LEDS | 3 |
| Voltage | 3.7 V |
Show UNSPSC/ECL@SS
£ 61.07 excl. VAT
/ Each
£ 73.28 incl. VAT
- Usually arrives within 14 working days
