LEDLENSER 503222 H15R HEADLAMP RECHARGEABLE (3000) - BLACK
H5R HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503222
Rubix:461A0402
Manufacturer :503222





Product details : LEDLENSER 503222 H15R HEADLAMP RECHARGEABLE (3000) - BLACK
Stepless dimming and focusing (Advanced Focus System)
Long-range vision: Beam range of up to 450 m (spot)
Powerful battery: Charges via USB-C and operates while charging
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
Long-range vision: Beam range of up to 450 m (spot)
Powerful battery: Charges via USB-C and operates while charging
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503351 H5R PRO HEADLAMP RECHARGEABLE (750) - BLACK
Technical specifications
Attributes
| Luminance | 3000 lm |
|---|---|
| Weight | 387 g |
| Number of LEDS | 1 |
| Voltage | 7.4 V |
Show UNSPSC/ECL@SS
£ 141.28 excl. VAT
/ Each
£ 169.54 incl. VAT
- Usually arrives within 14 working days
