LEDLENSER 502122 H7R CORE RECHARGABLE HEAD TORCH
LEDLENSER H7R Core Head Torch - 1000 Lumens
See technical informationSee documentsReferences
Led Lenser:502122
Rubix:220A7512
EAN:4058205020909






Documents
Product details : LEDLENSER 502122 H7R CORE RECHARGABLE HEAD TORCH
H7R Core delivers powerful 1000-lumen illumination with stepless dimming and adjustable focus. Rechargeable via magnetic charging system.
Strengths
Stepless dimming, Focusable, Rechargeable, Magnetic charging
Applications
Professional trades, workshops, and daily on-site use.
Technical specifications
Attributes
| Luminance | 1000 lm |
|---|---|
| Weight | 259 g |
| Voltage | 3.7 V |
Show UNSPSC/ECL@SS
£ 90.50 excl. VAT
/ Each
£ 108.60 incl. VAT
- In stock: Next day delivery
