PRINCETON TEC860/IND HEAD TORCH

Princeton Tec 105 Lumen EOS Industrial Head Torch - TEC860/IND

See technical information

References

Princeton Tec:TEC860/IND
Rubix:2577757
brand logo

Product details : PRINCETON TEC860/IND HEAD TORCH


Specifications: Up to 105 lumens 1 Maxbright LED 3x AAA alkaline batteries (included) or lithium batteries 4 modes: High: Burn time: 113hrs (1hr regulated) Beam length: 60m Beam pattern: Medium Medium: Burn time: 115hrs (10hrs regulated) Beam length: 45m Beam pattern: Medium Low: Burn time: 121hrs (50hrs regulated) Beam length: 30m Beam pattern: Medium Flash: Burn time: 116hrs (12hrs regulated) Beam length: 60m Beam pattern: Medium Waterproof up to 1 metre Ideal for camping, caving, climbing, paddling, running and work Black case with black strap Weight: 3.70oz (105g) with batteries UL Safety Rating Approved Class I Division 2 Groups A,B,C and D Class II Division 2 Groups F and G UL TEMP CODE T6

Technical specifications


Attributes
Weight105 g
Number of LEDS1
£ 73.00 excl. VAT
/ Each
£ 87.60 incl. VAT
  • Usually arrives within 14 working days