ARROW INSULATED STAPLE GUN AT72

Arrow Fastener Wire And Cable Staple Gun

See technical information

References

Arrow Fastener:AT72
Rubix:1354857
brand logo

Product details : ARROW INSULATED STAPLE GUN AT72


The Arrow T72 is the ideal tool for professional installation of computer cable, dual RG 6 and non metallic sheathed cable. The insulated C UL US listed staples meet current standards, are approved for jobsites, and won t crimp or damage the wire. This staple gun features an all chromed steel housing, hardened steel working parts, proven rear load magazine, and a grooved wire guide and driving blade. Works with 31/64 inch 12mm insulated fastener and 19/31 inch insulated fastener.

Applications

Speeds securing of domestic cable runs
Removable wire guide
Simple reloading
Shoots large insulated staples
Professional grade quality, Features colour coded, non slip grip
Wire guide included

Technical specifications


Attributes
Staple/nail sizes12/15 clipsmm
£ 64.37 excl. VAT
/ Each
£ 77.24 incl. VAT
  • Usually arrives within 14 working days