Heavy Duty Expansion Type Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 193.68 mm |
Width | 51.6 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 193.68 mm |
Width | 51.6 mm |
Series | 02b |
Material | grey iron (cartridge);low or medium carbon steel (clamping rings);high tensile steel (screws);die cast (cage) |
Cage | aluminium |
Reference speed | 2130 rpm |
Sold out