References
FAG:NU1040-XL-M1-C3
Rubix:158A1273
Manufacturer :0167373850030
EAN:4012801392426

Product details : FAG NU1040-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x310x310 mm |
|---|---|
| Logistic Weight | 14080 g |
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 51 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2310 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 470000 N |
Show UNSPSC/ECL@SS
£ 951.97 excl. VAT
/ Each
£ 1,142.36 incl. VAT
- Delivery usually within ( 7 ) days
