FAG NU215-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167379460030
Cylindrical roller bearing
See technical informationReferences
FAG:NU215-E-XL-TVP2-C3
Rubix:229A1580
Manufacturer :0167379460030
EAN:4012801233286

Product details : FAG NU215-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167379460030
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4400 rpm |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 69.32 excl. VAT
/ Each
£ 83.18 incl. VAT
- In stock: Next day delivery
