COOPER 02B100MGR SPLIT ROLLER BEARING


Heavy Duty Fixed Type Bearing

References
cooper:02B100MMGR
rubix:103A4549
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter193.68 mm
Width92.1 mm
See all Specifications

Product details : COOPER 02B100MGR SPLIT ROLLER BEARING


The outer race of the fixed (GR) bearing has shoulders integral with the roller track, while the inner race assembly has shoulders formed by hardened lips on the clamping rings or similar integral shoulders. This type of bearing provides axial location to the rotating portions of machinery and can sustain both radial and axial loading. The inner race halves are accurately aligned by means of fitted clamping rings.

Technical specifications


Attributes
Inner diameter100 mm
Outer diameter193.68 mm
Width92.1 mm
Series2
Show UNSPSC/ECL@SS
  • Sold out