References
INA:SL182948-B-BR-C3
Rubix:274A8516
Manufacturer :0104153270030
EAN:4047643098106

Product details : INA SL182948-B-BR-C3 CYLINDRICAL ROLLER BEARING
Ina sl 18 2948 b/br/c3 cylindrical roller bearing full complement
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 1,349.87 excl. VAT
/ Each
£ 1,619.84 incl. VAT
- Usually arrives within 14 working days
