References
RHP:LRJA2J
Rubix:157A9876
Manufacturer :LRJA2J R
EAN:00747023006908
Documents
Product details : RHP CYLIND ROLLR BEARING LRJA2
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 772 g |
|---|---|
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 108.30 excl. VAT
/ Each
£ 129.96 incl. VAT
- Usually arrives within 14 working days

