NORGREN MA006B SHELL TYPE EXHAUST SILENCER RC
Heavy Duty Silencer
See technical informationSee documentsReferences
IMI Norgren:MA006B
Rubix:119A0111
Manufacturer :MA006B

Documents
Product details : NORGREN MA006B SHELL TYPE EXHAUST SILENCER RC
Strengths
Reduce the noise levels of pneumatic equipment
Prevent open line exhaust dangers
Corrosion resistant
High flow capacity with low back pressure
Prevent open line exhaust dangers
Corrosion resistant
High flow capacity with low back pressure
Technical specifications
Attributes
| Connecting diameter (inch) | 3/4 '' |
|---|---|
| Material | aluminium alloy |
| Max. service pressure | 20 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 135.09 excl. VAT
/ Each
£ 162.11 incl. VAT
- Usually arrives within 14 working days
