Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 534223 SILENCER U-1/4-20
FESTO 534223 SILENCER U-1/4-20
Silencer U
References
festo:
U-1/4-20
rubix:
118A5164
manufacturer :
534223
ean:
4052568048730
Technical specifications
Connecting diameter (inch)
1/4Ā
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 534223 SILENCER U-1/4-20
Silencer U-1/4-20 Assembly Position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=3400 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistics dimensions (L x W x H)
105
x
77
x
90
Ā
mm
Logistic Weight
10,09Ā
g
Connecting diameter (inch)
1/4Ā
''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.91
excl. VAT
/
Each
Ā£
4.69
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC AN30-C12 COMPACT RESIN SILENCER
AVENTICS 5790005352
AVENTICS R412000593
FESTO 10495 FILTER SILENCER LFU-1
NORGREN MA012C SHELLTYPE EXHAUST SILENCER G1
PARKER SILENCER1/4BSP ESB25MC
MECALINE 859387 COMPACT SILENCER G3/8IN
SMC ANB1-C10 SILENCER
AVENTICS 1827000042
SMC 2510-002 SILENCER
SMC ANB1-10 SILENCER
SMC VHS40PW-190AS SILENCER ASSEMBLY
MECALINE EXHAUST SILENCER POLYETHYLENE G 3/4IN 869655
FESTO 1206994 SILENCER
MECALINE 859379 SILENCER FLOW REG G1/8IN