Silencer
Connecting diameter (inch) | G 1/2 '' |
---|
Connecting diameter (inch) | G 1/2 '' |
---|---|
Material | Matel Braiding (Silencer);Aluminium (Thread) |
Length | 65.2 mm |
Max. service pressure | 15 bar |
Sound level | 100 dB |
Min. temperature | -10 °C |
Max. temperature | 150 °C |
Usually arrives within 14 working days