References
Aventics:R412007593
Rubix:272A9399
Manufacturer :R412007593
EAN:3661475988513

Documents
Product details : AVENTICS R412007593
Silencer, EBS Series
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/8 '' |
|---|---|
| Material | polyethylene |
| Length | 45 mm |
| Max. service pressure | 6 bar |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Size of thread | g 1/8 |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
