Wheel, with standard solid rubber tyre, with pressed steel rim, Reinforced design, electrically conductive
Load capacity | 70 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 38 mm |
Tyre:
Logistic Weight | 678 g |
---|---|
Load capacity | 70 kg |
Wheel diameter | 125 mm |
Wheel width | 38 mm |
Wheel housing/rim material | steel |
Running sole/tire material | rubber |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Running sole / tire colour | black |
Shore A Hardness | 80 Shore |
37,5 mm |
Usually arrives within 14 working days