References
Facom:2702
Rubix:80979870
EAN:3148518611008

Product details : FACOM HEAVY LOAD MOBILE TABLE 2702
Heavy loads mobile table
-"Maxi resistance" and manoeuvrability:
-Permissible load: 500 kg.
-Tubular structure in welded steel, extremely resistant.
-Top shelf and bottom shelf in 20/10th steel.
-Handling:
-4 Large wheels: 2 swivel casters (with brake), 2 fixed castors (diam. 160 mm); Rubber bandage, ensuring easy handling of the trolley (even heavily charged).
-Sturdy and comfortable handling handle.
-Multifunctional: drop-down plan (receiving pallet 600 x 800 mm), worktop (blocked wheels) and transport.
- "Maxi security":
-Top shelf with flanges on 3 sides (including 2 retractable), 25 mm high, avoiding falling objects/tools during transport.
-Sill panel radiated to avoid the risk of Achilles tendon rupture.
-ELIAN grey colour.
Dimensions (L x H x D) : 1092 x 617 x 903 mm.
Weight: 42 kg.
-Accessories: Extra shelves in galvanised sheet (2 mm thick), with anti-fall edges, dim. (L. x D. x H.) : 960 x 546 x 20 mm.
Weight: 9 kg.
-"Maxi resistance" and manoeuvrability:
-Permissible load: 500 kg.
-Tubular structure in welded steel, extremely resistant.
-Top shelf and bottom shelf in 20/10th steel.
-Handling:
-4 Large wheels: 2 swivel casters (with brake), 2 fixed castors (diam. 160 mm); Rubber bandage, ensuring easy handling of the trolley (even heavily charged).
-Sturdy and comfortable handling handle.
-Multifunctional: drop-down plan (receiving pallet 600 x 800 mm), worktop (blocked wheels) and transport.
- "Maxi security":
-Top shelf with flanges on 3 sides (including 2 retractable), 25 mm high, avoiding falling objects/tools during transport.
-Sill panel radiated to avoid the risk of Achilles tendon rupture.
-ELIAN grey colour.
Dimensions (L x H x D) : 1092 x 617 x 903 mm.
Weight: 42 kg.
-Accessories: Extra shelves in galvanised sheet (2 mm thick), with anti-fall edges, dim. (L. x D. x H.) : 960 x 546 x 20 mm.
Weight: 9 kg.
Strengths
Ideal for the deposit and transport of heavy loads.
Technical specifications
Attributes
| Logistic Weight | 51000 g |
|---|---|
| Packaged dimensions (D x W x H) | 1200x700x1060 mm |
| Package weight | 56600 g |
| Material | steel |
| Width | 617 mm |
| Height | 903 mm |
| Length | 1092 mm |
| Load | 500 kg |
| Depth | 617 mm |
| Type | heavy duty mobile cart |
| Model | 2702 |
Show UNSPSC/ECL@SS
£ 777.56 excl. VAT
/ Each
£ 933.07 incl. VAT
- Delivery usually within ( 14 ) days
