BOTT 16922203.19 700X600X930 MOBILE WORKST& + LINO TOP & CUPBOARD


verso mobile workstand with cupboard & lino top WxDxH: 700x600x930mm RAL 7035/7016

References
bott:16922203.19
rubix:214A6852
brand logo
brand logo
Technical specifications
Width700 mm
Height930 mm
See all Specifications

Product details : BOTT 16922203.19 700X600X930 MOBILE WORKST& + LINO TOP & CUPBOARD


verso mobile workstand with full cupboard. Featuring a robust, steel channel, framework with 100mm diameter castors and a 30mm lino worktop. Cupboard - WxDxH: 525x550x600mm. with single, reinforced 525mm door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 700x600x930mm.

Technical specifications


Attributes
Width700 mm
Height930 mm
Load75 kg
Depth600 mm
Typemobile workstand
Model16922203
Show UNSPSC/ECL@SS
£ 521.93 excl. VAT
/ Each
£ 626.32 incl. VAT
  • Usually arrives within 14 working days