verso mobile workstand with 1 drawer cabinet & lino top WxDxH: 700x600x930mm RAL 7035/5010
Width | 700 mm |
---|---|
Height | 930 mm |
Width | 700 mm |
---|---|
Height | 930 mm |
Load | 75 kg |
Depth | 600 mm |
Type | Mobile Workstand |
Model | 16922201 |
Number of drawers | 1 |
Usually arrives within 14 working days