References
Bahco:P51-F
Rubix:80076684
EAN:7311518275426

Documents
Product details : BAHCO P51-F HEDGE SHEAR FR VERSION
Strengths
Fully-hardened blade
Partly serrated edge for cutting up to 10 mm (1/2") thick branches
Comfortable robust steel handle
Superior cutting performance and comfortable handling
Rubber shock absorbers for less fatigue and increased comfort
Fully-hardened, very sharp, precisely ground blades ensure a continuous clean cut
Centre bolt locking system keeps blades perfectly aligned
Partly serrated edge for cutting up to 10 mm (1/2") thick branches
Comfortable robust steel handle
Superior cutting performance and comfortable handling
Rubber shock absorbers for less fatigue and increased comfort
Fully-hardened, very sharp, precisely ground blades ensure a continuous clean cut
Centre bolt locking system keeps blades perfectly aligned
Technical specifications
Attributes
| Logistic Weight | 1130 g |
|---|---|
| Length | 570 mm |
Show UNSPSC/ECL@SS
£ 72.93 excl. VAT
/ Each
£ 87.52 incl. VAT
- Delivery usually within ( 14 ) days
