Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Secateurs
WOLF GARTEN RREN BYPASS SECATEURS
WOLF GARTEN RREN BYPASS SECATEURS
Wolf garten rren bypass secateurs 19mm cutting diameter
References
wolf-garten:
RREN
rubix:
219A2054
ean:
4009269722377
Technical specifications
Length
265
mm
Product details
Technical specifications
Product details : WOLF GARTEN RREN BYPASS SECATEURS
For delicate and precise pruning. Suitable for both left and right handed use. Coated blades for non-stick pruning and easy cleaning
Technical specifications
Attributes
Length
265
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.33
excl. VAT
/
Each
£
22.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WOLF GARTEN RS5000 PROFESSIONAL ANVIL ALUMINIUM SECATEURS - CARDED
WOLF GARTEN RR5000 PROFESSIONAL BYPASS ALUMINIUM SECATEURS - CARDED
WOLF GARTEN RS4000 PREMIUM PLUS ANVIL SECATEURS
WOLF GARTEN RS2500 COMFORT PLUS ANVIL SECATEURS
SPEAR & JACKSON RAZORSHARP ERGO TWIST BYPASS SECATEUR
BAHCO P51-F HEDGE SHEAR FR VERSION
SPEAR & JACKSON RAZORSHARP BYPASS SECATEURS
BAHCO P138-22-F ONE HAND ANVIL SECATEUR
WOLF GARTEN RSEN ANVIL SECATEURS
DRAPER 83970 175MM ANVIL SECATEUR
WOLF GARTEN RR4000 PREMIUM PLUS BYPASS SECATEURS
BAHCO P59-25-F HEDGE SHEARS
SPEAR & JACKSON LEFT HANDED BYPASS SECATEURS
SPEAR & JACKSON RAZORSHARP WISHBONE HANDLE SHEARS
BAHCO P126-22-F ONE HAND SECATEUR FR VERSION