References
Bahco:P138-22-F
Rubix:80012692
EAN:7311518301279

Documents
Product details : BAHCO P138-22-F ONE HAND ANVIL SECATEUR
Strengths
•Stamped and double-bevelled blade, fully-hardened
Tough aluminium anvil
Stamped and pressed steel handles with wire clasp at the end
Spare parts available
Simple clip locking mechanism
Comfortable stamped pressed steel handles
Easier cutting of mature and dry wood from the stamped double-bevelled blade
Aluminium anvil which supports branch and spreads the pressure reducing damage
For cutting old, hard and dead wood
Tough aluminium anvil
Stamped and pressed steel handles with wire clasp at the end
Spare parts available
Simple clip locking mechanism
Comfortable stamped pressed steel handles
Easier cutting of mature and dry wood from the stamped double-bevelled blade
Aluminium anvil which supports branch and spreads the pressure reducing damage
For cutting old, hard and dead wood
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Cutting capacity | 20 mm |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 37.44 excl. VAT
/ Each
£ 44.93 incl. VAT
- Delivery usually within ( 14 ) days
