SPEAR & JACKSON RAZORSHARP HEAVY DUTY BYPASS SECATEUR
Heavy Duty Bypass Secateurs
See technical informationSee documentsReferences
Spear & Jackson:6659BS
Rubix:2008683
EAN:5012095072393
Documents
Product details : SPEAR & JACKSON RAZORSHARP HEAVY DUTY BYPASS SECATEUR
This range of secateurs features drop forged carbon steel interchangeable blades, adjustable tensioning, forged handles and shock absorbers. The range is designed to satisfy the needs of professional gardeners and landscapers.
Strengths
Drop blades with sap groove
Notched blade for cutting thicker stems
Strong but lightweight handle
Adjustable blade tensioning for a more precise cut
Two step catch provides a choice of cutting widths
Shock absorbers for more comfortable use
Includes Spare blade and spring pack
Notched blade for cutting thicker stems
Strong but lightweight handle
Adjustable blade tensioning for a more precise cut
Two step catch provides a choice of cutting widths
Shock absorbers for more comfortable use
Includes Spare blade and spring pack
Technical specifications
Attributes
| Cutting capacity | 20 mm |
|---|---|
| Length | 215 mm |
Show UNSPSC/ECL@SS
£ 27.40 excl. VAT
/ Each
£ 32.88 incl. VAT
- In stock: Next day delivery