References
JSP:AKE24A-500-800
Rubix:230A1856
EAN:5038428256629

Documents
Product details : JSP AKE24A-500-800 EVOGUARD M3 FORESTRY HELMET SYSTEM
Strengths
•BALANCED & SECURE:Fitted to a brow guard or helmet, the self-lubricating nylon hinges hold the visor securely in position even during extreme movement, whilst offering balanced, even weight distribution
VISOR RANGE:Two high performance complete forestry systems are available, enabling users to select the perfect visor for their task and price point
DUAL LAYER PROTECTION:The EVOGuard®M Forestry Helmet and Forestry Brow guard Systems both feature a secondary layer of eye protection in the form of the integrated EVOSpec® polycarbonate retractable eye shield
PRODUCT COMPATIBILITY:Designed to maximise compatibility with a broad range of JSP products, such as the Force®8 respirator with PressToCheck™, Springfit™ disposable masks and the Sonis® helmet mounted ear defender range
SUPREME COMFORT:Features an easy to use Revolution® wheel ratchet and a 3D adjustment harness, which offers 1-2-3 point depth settings for increased adaptability to ensure a perfect, secure fit
COVERAGE:EVOGuard® visors provide comprehensive facial coverage without limiting movement or vision
VISOR RANGE:Two high performance complete forestry systems are available, enabling users to select the perfect visor for their task and price point
DUAL LAYER PROTECTION:The EVOGuard®M Forestry Helmet and Forestry Brow guard Systems both feature a secondary layer of eye protection in the form of the integrated EVOSpec® polycarbonate retractable eye shield
PRODUCT COMPATIBILITY:Designed to maximise compatibility with a broad range of JSP products, such as the Force®8 respirator with PressToCheck™, Springfit™ disposable masks and the Sonis® helmet mounted ear defender range
SUPREME COMFORT:Features an easy to use Revolution® wheel ratchet and a 3D adjustment harness, which offers 1-2-3 point depth settings for increased adaptability to ensure a perfect, secure fit
COVERAGE:EVOGuard® visors provide comprehensive facial coverage without limiting movement or vision
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Main material | abs |
| Weight | 809 g |
| Ventilation | not ventilated |
| Material | abs (frame);woven stainless steel (visor) |
| Single Number Rating SNR | 31 dB |
Show UNSPSC/ECL@SS
£ 144.68 excl. VAT
/ Each
£ 173.62 incl. VAT
- Usually arrives within 14 working days
