GISS 886852 CLIMBING HELMET MOUNTAIN TOP YELLOW
CLIMBING HELMET MOUNTAIN TOP
See technical informationSee documentsReferences
GISS:886852
Rubix:243A8188
EAN:3660338402371



Documents
Product details : GISS 886852 CLIMBING HELMET MOUNTAIN TOP YELLOW
Standards : EN397:2012 + A1:2012 ; EN50365:2002
Non-ventilated ABS safety helmet. Polyamide shell: 3 textile bands with 8 fixing points. Thermoformed sweatband. Ergonomic clamping. Adjustable: head circumference from 53 to 63 cm. Electrically insulated up to 1000VAC or 1500VDC.
STRONG POINTS
Ergonomic clamping system. One-handed adjustment with or without gloves. Optimal support of the helmet with 3 removable attachment points chinstrap. Specially designed for working at height.
Non-ventilated ABS safety helmet. Polyamide shell: 3 textile bands with 8 fixing points. Thermoformed sweatband. Ergonomic clamping. Adjustable: head circumference from 53 to 63 cm. Electrically insulated up to 1000VAC or 1500VDC.
STRONG POINTS
Ergonomic clamping system. One-handed adjustment with or without gloves. Optimal support of the helmet with 3 removable attachment points chinstrap. Specially designed for working at height.
Strengths
Optimal field of vision thanks to the design without visor, special for work at height.
Applications
Special working at height. Building. Construction. Second work / craftman. Wind energy.
Technical specifications
Attributes
| Main material | abs |
|---|---|
| Ventilation | not ventilated |
| Material | abs |
| Cap band | rack |
| Visor | no |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 26.62 excl. VAT
/ Each
£ 31.94 incl. VAT
- Usually arrives within 14 working days
