JSP AKS270-000-100 EVAL®5 DUAL SWITCH HELMET
Colour | White |
---|---|
Cap band | Rack |
Main material | ABS |
This Evo®5 Dual Switch helmet enables the wearer to change between the two standards at the flick of a switch. This is a market first delivering a helmet which can be used at ground level using EN397 or at Height switching to EN12492. Made from a tough ABS shell the helmet is extremely robust featuring the distinctive five stripe design and the JSP Shield an internationally recognised symbol of quality. Featuring a fully adjustable 4-point chinstrap and easy use Revolution® wheel ratchet 3D adjustment harness offering 1-2-3 point depth settings for a perfect fit. The EPP Liner of Expanded Polypropylene ensures first class impact attenuation, offering side front and rear impact protection as required in EN12492.
Type : Vented
Colour | White |
---|---|
Cap band | Rack |
Main material | ABS |
Ventilation | Ventilated |
Visor | No |
Material | ABS |
Delivery usually within ( 4 ) days