PORTWEST PS63 HEIGHT ENDURANCE VENTED HELMET ROYAL BLUE
Height Endurance helmet
See technical informationReferences
Portwest:PS63RBR
Rubix:247A0078
Manufacturer :PS63RBR
EAN:5036108309146

Product details : PORTWEST PS63 HEIGHT ENDURANCE VENTED HELMET ROYAL BLUE
Lightweight and sturdy. Chin strap included. Specially designed for working at height. Electrical insulation up to 1000Vac or 1500Vdc (EN 50365) 6-point textile harness. Rack-and-pinion adjustable waist for better fit. Spare sweatband. Chin strap included
Standards: EN 397 (-30°C/+50°C), EN 50365 class 0.
Standards: EN 397 (-30°C/+50°C), EN 50365 class 0.
Strengths
Excellent value for money.
Applications
Public works / Industry / Construction.
Technical specifications
Attributes
| Main material | abs |
|---|---|
| Ventilation | ventilated |
| Weight | 460 g |
| Material | abs |
| Cap band | rack |
| Visor | no |
| Colour | white |
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
- Usually arrives within 14 working days