GISS 844926 GRID VISOR FOR G-FACE FACE SHIELD

Safety face shield g-face grid

See technical informationSee documents

References

GISS:844926
Rubix:200A3859
EAN:3660338073953
Spare visor - Face-shield  G-FACE GRID

Technical specifications

Colourgrey
Main materialsteel
See all Specifications

Documents

Product details : GISS 844926 GRID VISOR FOR G-FACE FACE SHIELD


Lift-up protector ergonomic with optimized comfort and safety. Face screen grill in moulded stainless steel providing very good mobility and excellent visibility. Spherical screen: 381 x 210 mm Weight: 280 g .
APPLICATIONS .
Protection against risks of spattering, for gardeners, landscapers, forestry workers, lumberjacks... .
STRONG POINTS .
Very broad spherical screen. Head-tightening, adjustable toothed rack. .
Comfort foam and anti-perspiration textile band. Standard: EN166

Strengths

Ideal for forestry workers

Technical specifications


Attributes
Colourgrey
Main materialsteel
Materialstainless steel wire mesh
Single Number Rating SNR24 dB
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
  • Usually arrives within 14 working days