References
Rubix-UK:M6X25HSS-A4/50
Rubix:8850690


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 6 mm |
Product details : M6 X 25 HEX SET A4 PACK OF 50
Din 933 grade A4 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 6 mm |
| Metrical diameter | m6 |
| Type of imprint | hexagonal (hex) |
| Shape of head | hexagon |
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ Each
£ 14.53 incl. VAT
- In stock: Next day delivery