References
Rubix-UK:M5X10HSS-A2/50
Rubix:88637416

Product details : M5 X 10 HEX SET A2 PK OF 50
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Threading diameter | 5 mm |
| Metrical diameter | m5 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 3.39 excl. VAT
/ Each
£ 4.07 incl. VAT
- In stock: Next day delivery
