Hexagon Socket Head Male Connector - KQ2S
Material | C3604, PBT, PP, 303 Stainless Steel |
---|---|
Connection 1 | 12 mm |
Material | C3604, PBT, PP, 303 Stainless Steel |
---|---|
Connection 1 | 12 mm |
Profile | KQ2 |
Connection 2 | R 1/4 in |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 19 ) days