References
Festo:CRQS-1/4-6
Rubix:116A0855
Manufacturer :132644
EAN:4052568068622

Technical specifications
| Material | high alloy stainless steel / fpm |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 132644 PUSH-IN FITTING CRQS-1/4-6
Push-in fitting CRQS-1/4-6 male thread with external Hexagon. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x15x15 mm |
|---|---|
| Logistic Weight | 19,52 g |
| Material | high alloy stainless steel / fpm |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 32.86 excl. VAT
/ Each
£ 39.43 incl. VAT
- Delivery usually within ( 8 ) days